Shop All Hand Ratchets
Urrea
1" Drive 24 Geared Teeth Pear Hand Ratchet
Mfr # 5850
Zoro # G9824471
original price:
$252.35
18% off
new price: $204.99
/ea
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1"
- Reversing Yes
- Head Style Pear
- Overall Length 36"
- Number of Geared Teeth 24
Product Information
- Brand Urrea
- MFR # 5850
- Zoro # G9824471
- UPC # 660731694147
- Country of Origin Mexico
- Category Hand Ratchets
Dimensions
Drive Size | 1" |
Overall Length | 36" |
Details
Item | Hand Ratchet |
Reversing | Yes |
Head Style | Pear |
Number of Geared Teeth | 24 |
Description
Long handle for better torque transmisión. Exceed ASME B107.110 standard. Drive size: 1". Total length: 36". Head width: 2-31/64”. Head depth: 17/64". Teeth: 24. Swing Arc: 15°.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Flat Tip Spindle, M6X1.00, 0.47, 1.73 (202208-M)
- WESTWARD 2-Piece Chrome Adjustable Wrench Set (4 in, 6 in) (1NYD4)
- PROTO 3/8 in Drive Impact Socket 15/16 in Size 6 pt Deep Depth, Black Oxide (J7730H)
- ZORO SELECT Hand Tool, 8-32, 2.50in, RNHT (RNHT-0832)
- URREA 1/2" Drive 60 Geared Teeth Pear Hand Ratchet (5449S)
- URREA 1/2" Drive, 12" Pear, Hand Ratchet (5452FL)
- URREA 3/4" Drive 10-1/32" Impact handle (7657)
- URREA Spare Parts For Ratchets 5649H & 5649 (5649RK)
- URREA 1/4" Drive 45 Geared Teeth Round Head Style Hand Ratchet, 5-1/8" L, Chrome Finish (4752A)
- URREA 3/8" Drive 48 Geared Teeth Pear Head Style Hand Ratchet, 7" L, Black Finish (5249B)
- WRIGHT TOOL 1/2" Drive 45 Geared Teeth Round Head Style Ratchet, 15" L, Black Finish (4428)
- Urrea Sockets & Ratchets