Shop All Check Nut Wrenches
Urrea
1-7/8" Satin finish 12-point combination wrench
Mfr # 1260A
Zoro # G9833002
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-7/8"
- Head Width 3.94 in
- Wrench Material Steel
- Length (In.) 28"
Product Information
- Brand Urrea
- MFR # 1260A
- Zoro # G9833002
- UPC # 660731682526
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-7/8" |
Head Width | 3.94 in |
Length (In.) | 28" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-7/8”. Total length: 28". Outside diameter open end: 4”. Outside diameter box end: 3”. Head thickness open end: 7/8". Head thickness box end: 1-7/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 10" Square Smooth File (DIC13262)
- HARVEY TOOL Miniature End Mill - 3 Flute - Corner Radius, 0.0780" (5/64) (864678-C3)
- CLEVELAND Screw Machine Drill Bit, 9/16 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish (C15082)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- URREA 41 MM Full polished 12-point combination wrench (1241M)
- URREA 10 MM Satin finish 12pt combination wrench (1210MA)
- URREA 24 MM Satin finish 12pt combination wrench (1224MA)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 5/16" Full polished 12-point combination wrench (1210)
- Urrea Wrenches