Shop All Soft Face & Split Head Hammers
Urrea
1-3/8" Bodywork hammer with fiberglass handle for sheet straightening
Mfr # 1428FV
Zoro # G0314082
original price:
$19.78
18% off
new price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With With fiberglass handle, for sheet straightening
- Application Heavy duty
- Head Material Fiberglass
- Head Color Red
- Head Length 4-1/2"
Product Information
- Brand Urrea
- MFR # 1428FV
- Zoro # G0314082
- UPC # 660731698695
- Country of Origin Mexico
- Category Soft Face & Split Head Hammers
Dimensions
Head Length | 4-1/2" |
Face diameter | 1-3/8" |
Details
Item | Hammer |
For Use With | With fiberglass handle, for sheet straightening |
Application | Heavy duty |
Head Material | Fiberglass |
Head Color | Red |
Description
Bodywork hammers are used to repair car dents. Their heads feature radii and geometries that make the heads fit very well in the various shapes. Blunt point and round face hammer for smoothing out dents in metal sheets and deep areas. Fiberglass handle with rubber cover minimizes vibration to the hand. Face diameter: 1-3/8”. Head length: 4-1/2". Total length: 11.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP NL-0617 Lock Pin With 2.5mm Drive For WNMG CNMG Or SNMG 43 Inserts (2100-0617)
- EVOLUTION 12" Electric Concrete Saw (R300DCT)
- BON TOOL Ultra Flex Blue Steel Finishing Trowel - Square End 16" x 3" with Comfort Wave Handle (67-330)
- DRILL AMERICA 3/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/8)
- URREA Bronze hammer with wooden handle 3.1 lbs (1432)
- URREA Extra soft Cap For Hammer 1363 (1363XS)
- URREA Bronze hammer with wooden handle 1.6 lbs (1430)
- URREA Urrea Hammer, 1383, 12" Long, W/Fixed Plastic Tips (1383)
- URREA Rugged use Cap For Hammer 1362 (1362T)
- URREA Hammer with fixed plastic faces 13Oz (1383)
- STAHLWILLE TOOLS Nylon hammer d.32 mm 336 g (70171032)
- Urrea Hammers and Striking Tools