Shop All Check Nut Wrenches
Urrea
1-1/8" Satin finish 12-point combination wrench
Mfr # 1236A
Zoro # G9836125
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/8"
- Head Width 15.35 in
- Wrench Material Steel
- Length (In.) 15-15/32"
Product Information
- Brand Urrea
- MFR # 1236A
- Zoro # G9836125
- UPC # 660731682403
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/8" |
Head Width | 15.35 in |
Length (In.) | 15-15/32" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-1/8”. Total length: 15-15/32”. Outside diameter open end: 2-17/64”. Outside diameter box end: 1-11/16”. Head thickness open end: 15/32". Head thickness box end: 41/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/16 MASONRY DRILL STR SHANK - 1600N (160N112)
- MILWAUKEE TOOL 8pc Screwdriver Kit w/ Square (48-22-2718)
- ENKAY 4480-C 8-Pound Super Magnet, Carded, 4-Piece (4480-C)
- MAGNET SOURCE Magnet Source MFSM24RX Magnetic Sweeper with Release (MFSM24RX)
- URREA 46 MM Full polished 12-point combination wrench (1246M)
- URREA 1-7/8" Satin finish 12-point combination wrench (1260A)
- URREA 3/8" Full polished 12-point combination wrench (1212)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 22 MM Satin finish 12pt combination wrench (1222MA)
- URREA 25 MM Satin finish 12pt combination wrench (1225MA)
- URREA 14 MM Satin finish 12pt combination wrench (1214MA)
- Urrea Wrenches