Shop All Combination Wrenches
Urrea
1-1/8" Non-sparking Combination 12-point Wrench
Mfr # UH1236
Zoro # G9794773
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 15-15/32"
- Head Size 1-1/8 in
- Includes Non-sparking 12-point combination wrenches
- Application Heavy duty
Product Information
- Brand Urrea
- MFR # UH1236
- Zoro # G9794773
- UPC # 660731687507
- Country of Origin Mexico
- Category Combination Wrenches
Dimensions
Overall Length | 15-15/32" |
Head Size | 1-1/8 in |
Details
Includes | Non-sparking 12-point combination wrenches |
Application | Heavy duty |
Description
SAE combination Non-Sparkinf 12-point Wrench. Precision.machined openings for a perfect fit with nuts or bolts. Oval handle for a more comfortable grip. Super drive box-end design. Bronze-Aluminium Alloy. Tools recommended for 1, 2, 21 or 22 Ex zones. Opening size: 1-1/8”. Total length: 15-15/32". Outside diameter: open end: 2-17/64”. Box end: 1-45/64”.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Hammer, Air, 13 CFM (AVC12A1)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- BOSTITCH 18GA Brad Nailer Kit (BTFP12233)
- LENOX 6" L x Metal Cutting Reciprocating Saw Blade (22756OSB614R)
- URREA Full Polished 6-point Combination Wrench 10 mm (1210MH)
- URREA 18Mm Non-sparking Combination 12-point Wrench (UH1218M)
- URREA High Leverage Wrench, 34Mm opening dimension. (2634MHL)
- URREA 12-point black finish combination wrench 18 mm opening size (1218MB)
- URREA 12-point Full polished flex head Wrench, 10 mm opening size (1270-10M)
- URREA Satin Finish 12-point Combination Wrench 65 MM (1265M)
- GRAY TOOLS Combination Wrench 64mm, 12 Point, Black Oxide Finish (MC64B)
- Urrea Combination Wrenches