Shop All Check Nut Wrenches
Urrea
1-1/8" Full polished 12-point combination wrench
Mfr # 1236
Zoro # G9835312
product price: $23.15
/ea
Sold in multiples of 6 for $138.90
$138.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/8"
- Head Width 15.75 in
- Wrench Material Steel
- Length (In.) 15-15/32”
Product Information
- Brand Urrea
- MFR # 1236
- Zoro # G9835312
- UPC # 660731603026
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/8" |
Head Width | 15.75 in |
Length (In.) | 15-15/32” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-1/8”. Total length: 15-15/32”. Outside diameter open end: 2-17/64”. Outside diameter box end: 1-11/16”. Head thickness open end: 15/32". Head thickness box end: 41/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 1/16 in Tip Size, 1 3/4 in Long, 9/16 in Short (J46104)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- DRILL AMERICA 3/4"-32 Carbon Steel Hex Die (DWTSH3/4-32)
- MILWAUKEE TOOL 9 in Linemans Plier High Leverage w/ Fish Tape Puller, Wire Crimper, Steel (48-22-6100)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- URREA 15/16" Full polished 6-point combination wrench (1230H)
- URREA 1/2" Full polished 12pt short combination wrench (1216T)
- URREA 5/8" Satin finish 12-point combination wrench (1220A)
- URREA 13/16" Satin finish 12-point combination wrench (1226A)
- URREA 10 MM Full polished 12pt short combinatio wrench (1210MT)
- URREA 1-1/4" Satin finish 12-point combination wrench (1240A)
- Urrea Check Nut Wrenches