Shop All Check Nut Wrenches
Urrea
1-1/4" Satin finish 12-point combination wrench
Mfr # 1240A
Zoro # G9836545
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/4"
- Head Width 18.11 in
- Wrench Material Steel
- Length (In.) 17-11/16"
Product Information
- Brand Urrea
- MFR # 1240A
- Zoro # G9836545
- UPC # 660731682427
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/4" |
Head Width | 18.11 in |
Length (In.) | 17-11/16" |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 1-1/4”. Total length: 17-11/16”. Outside diameter open end: 2-41/64”. Outside diameter box end: 1-15/16”. Head thickness open end: 33/64". Head thickness box end: 3/4".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKODA MT5 Skoda Heavy Duty Live Centres (310125)
- MILWAUKEE TOOL 9" 24 TPI The Torch SAWZALL Blades (5 Pk) (48-00-5790)
- WIDIA Spiral Point Tap, Plug 2 Flutes (18935)
- RIDGID Cutters, Chain, Cutter (34708)
- URREA 7/8" Satin finish 12-point combination wrench (1228A)
- URREA 3/4" Full polished 6-point combination wrench (1224H)
- URREA 1/2" Full polished 6-point combination wrench (1216H)
- URREA 1-1/2" Full polished 12-point combination wrench (1248)
- URREA 7/8" Full polished 6-point combination wrench (1228H)
- URREA 1-1/16" Satin finish 12-point combination wrench (1234A)
- URREA 18 mm Full polished 6-point combination wrench (1218MH)
- Urrea Check Nut Wrenches