Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
1-1/4" Bodywork Hammer with wood handle for smooth finishes
Mfr # 1424
Zoro # G0293798
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wooden
- Color Black
- Width 4.09
- Includes Hammer, With wood handle, for smooth finishes
- Head length 4"
Product Information
- Brand Urrea
- MFR # 1424
- Zoro # G0293798
- UPC # 660731603958
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 4.09 |
Head length | 4" |
Face diameter | 1-1/4" |
Details
Item | Hammer |
Material | Wooden |
Color | Black |
Includes | Hammer, With wood handle, for smooth finishes |
Description
Bodywork hammers are used to repair car dents. Their heads feature radii and geometries that make the heads fit very well in the various shapes found in bodywork. Impact-resistant oak handle. Laser engraving in handle for better grip. Square and round face hammer, quenched and tempered with 43-45 °RC. Smooths damaged metallic surfaces, especially corner areas. Face diameter: 1-1/4". Head length: 4". Total length: 13".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND HEX KEY THDL 2.5MM9""CUSH (54925)
- MILWAUKEE TOOL 6mm HollowCore Magnetic Nut Driver (48-22-2533)
- OSG Thread Forming Tap, 1/4"-20, Plug, Oxide, 0 Flutes (1400127001)
- KIPP Adjustable Handle, Mod. Design, Protective Cap Sz. 2, M08X40, Cast Zinc Black Satin, Comp: Steel (K0122.92081X40)
- URREA Machined head fiberglass handle 40 Oz (1340FV)
- URREA Hammer, machined black head 8Oz (1308PN)
- URREA Machined head fiberglass handle 32 Oz (1332FV)
- URREA Steel Faces hammer 26Oz (1326DB)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Hammer, machined black head 32Oz (1332PN)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- Urrea Engineer, Drilling & Blacksmith Hammers