Shop All Check Nut Wrenches
Urrea
1-13/16" Full polished 12-point combination wrench
Mfr # 1258
Zoro # G9837193
product price: $74.89
/ea
$74.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-13/16”
- Head Width 24.41 in
- Wrench Material Steel
- Length (In.) 25-1/8”
Product Information
- Brand Urrea
- MFR # 1258
- Zoro # G9837193
- UPC # 660731603248
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-13/16” |
Head Width | 24.41 in |
Length (In.) | 25-1/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-13/16”. Total length: 25-1/8”. Outside diameter open end: 3-5/8”. Outside diameter box end: 2-21/32”. Head thickness open end: 45/64". Head thickness box end: 31/32".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4030R)
- PROSKIT Ergo-Lunar Crimper, Thin Style Insul ated (300-142)
- URREA Urrea Jaw Safety Clip, 1-3/16"L x 1/2"W x 3/4"H, For 6 Ton Puller (4011S)
- KNIPEX 7 1/4 in 72 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (72 01 180)
- URREA 19 MM Full polished 12-point combination wrench (1219M)
- URREA 7/16" Full polished 12-point combination wrench (1214)
- URREA 14 mm Full polished 6-point combination wrench (1214MH)
- URREA 11/16" Full polished 6-point combination wrench (1222H)
- URREA 5/8" Full polished 12-point combination wrench (1220)
- URREA 11 mm Full polished 6-point combination wrench (1211MH)
- URREA 13 mm Full polished 6-point combination wrench (1213MH)
- Urrea Check Nut Wrenches