Shop All Check Nut Wrenches
Urrea
1-1/2" Full polished 12-point combination wrench
Mfr # 1248
Zoro # G9815764
product price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nut Wrench Size 1-1/2”
- Head Width 20.08 in
- Wrench Material Steel
- Length (In.) 20-3/8”
Product Information
- Brand Urrea
- MFR # 1248
- Zoro # G9815764
- UPC # 660731603156
- Country of Origin Mexico
- Category Check Nut Wrenches
Dimensions
Nut Wrench Size | 1-1/2” |
Head Width | 20.08 in |
Length (In.) | 20-3/8” |
Details
Item | Combination wrenches |
Wrench Material | Steel |
Description
Combination wrenches feature two same-size openings; the open-end allows you to quickly apply low torque and the box-end allows you to apply final and greater torque. The opening angle allows two actionable positions, reducing the recovery angle to 15°. Box-end: 30° recovery angle. Open-end: 15° recovery angle. The openings are machined to precision for a perfect fit with nuts and bolts. Oval handle for a more comfortable grip. Thin openings for better access in narrow areas. Opening size: 1-1/2”. Total length: 20-3/8”. Outside diameter open end: 2-1/64”. Outside diameter box end: 2-11/64”. Head thickness open end: 9/16". Head thickness box end: 51/64".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Walk Groover, Bulletstainless Steel 6" X 4 1/2" Bit 3/4" X 3/8" (88-405)
- CLE-LINE Straight Flute Hand Tap Bottoming, 2 Flutes (C62035)
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. (45YY17)
- STARRETT Carbide Tipped Hole Saw, 1-9/16", 40mm (SM40)
- URREA 18 MM Satin finish 12pt combination wrench (1218MA)
- URREA 1" Satin finish 12-point combination wrench (1232A)
- URREA 7/16" Full polished 6-point combination wrench (1214H)
- URREA 6 MM Full polished 12-point combination wrench (1206M)
- URREA 20 MM Full polished 12-point combination wrench (1220M)
- URREA 15/16" Full polished 12-point combination wrench (1230)
- URREA 2-9/16" Satin finish 12pt combination jumbo wrench (1282)
- Urrea Check Nut Wrenches