Shop All Engineer, Drilling & Blacksmith Hammers
Urrea
1-1/2" Body Rep Hammer, one head wood handle for sheet straightening
Mfr # 1428
Zoro # G0293082
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wooden
- Width 5.71
- Color Black
- Includes Hammer, One head wood handle, for sheet straightening
- Face diameter 1-1/2"
Product Information
- Brand Urrea
- MFR # 1428
- Zoro # G0293082
- UPC # 660731603972
- Country of Origin Mexico
- Category Engineer, Drilling & Blacksmith Hammers
Dimensions
Width | 5.71 |
Face diameter | 1-1/2" |
Head length | 5-7/8" |
Details
Item | Hammer |
Material | Wooden |
Color | Black |
Includes | Hammer, One head wood handle, for sheet straightening |
Description
Bodywork hammers are used to repair car dents. Their heads feature radii and geometries that make the heads fit very well in the various shapes found in bodywork. Impact-resistant oak handle. Laser engraving in handle for better grip. Blunt point and round face hammer for smoothing out dents in metal sheets and deep areas. Face diameter: 1-1/2". Head length: 5-7/8". Total length: 14".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16" HSS 2 Flute Single End End Mill, Flute Length: 1-3/8" (DWCT320)
- BOSCH 44 pc. Screwdriver Bit Set (SDMS44)
- WESTWARD Bag/Tote, Tool Bag, General Purpose, 17 Pockets, Black, Polyester, 17 Pockets (53JW35)
- FISKARS NXT Boxed MultiTool (30-001364)
- URREA Hammer, machined black head 40Oz (1340PN)
- URREA Hammer, machined black head fluted handle 32Oz (1332E)
- URREA Hammer, machined black head 8Oz (1308PN)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- URREA Hammer, machined head fiberglass handle 24Oz (1324FV)
- URREA Machined head fiberglass handle 16 Oz (1316FV)
- CS UNITEC Non Sparking Hammer, Double Face, 0.25 lb, Aluminum Bronze (EX103U-0025A)
- Urrea Engineer, Drilling & Blacksmith Hammers