Shop All Motorsport Engine and Intake
Uro Parts
Water Pump Only, Lr033993
Mfr # LR033993
Zoro # G4063329
Free Shipping & Returns
$99.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting Hardware; Pulley
- Impeller Material Composite
- Hub Height 2.7 in
- Housing Material Cast Aluminum
- Number of Mounting Holes 4
Product Information
- Brand Uro Parts
- MFR # LR033993
- Zoro # G4063329
- UPC # 847603062741
- Country of Origin Unknown
- Category Motorsport Engine and Intake
Dimensions
Hub Height | 2.7 in |
Details
Includes | Mounting Hardware; Pulley |
Impeller Material | Composite |
Housing Material | Cast Aluminum |
Number of Mounting Holes | 4 |
Number of Impeller Vanes | 7 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL SUPPLIES Tubeless Tire Valve, 1-1/4inL, Rubber, PK10 (40JM38)
- BANDO Auto Serpentine Belt, 8Pk2075 (8PK2075)
- EXTREME MAX Extreme Max 5001.1379 3-in-1 ATV Ball Mount with 2" Ball - 1-1/4" Solid Shank (5001.1379)
- PULLRITE 16K ISR SUPERGLIDE HITCH FITS INDUSTRY STANDARD RAILS 14IN AUTO SLIDE- (2700)
- URO PARTS W/Bolts & Gasket Water Pump, 30751700 (30751700)
- URO PARTS W/ Metal Impeller, 11511713266 (11511713266)
- URO PARTS Aluminum Water Pump Pulley, 11511736910 (11511736910)
- ALL BALLS All Balls Choke Plunger Kit Kaw Kl650 A 46-1012 (46-1012)
- DONALDSON Fuel Filter, Water Separator Spin-On, P550914 (P550914)
- RACOR Racor Spin-On Elements, 3.63", R25T (R25T)
- GMB 58-62 Gm Truck 6 Cyl 3.8/3.9 To 63 3.8L Water Pump, 130-3563 (130-3563)
- Uro Parts Motorsport Engine and Intake