Shop All Engine Sensors
Uro Parts
Oil Pressure Switch, 12611710509
Mfr # 12611710509
Zoro # G5795226
product price: $3.29
/ea
Sold in multiples of 2 for $6.58
$6.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43.32 mm
- Maximum Diameter 23.93 mm
- Thread Size M12-1.5
- Terminal Type Blade Bullet
- Connector Gender Female
Product Information
- Brand Uro Parts
- MFR # 12611710509
- Zoro # G5795226
- Country of Origin Unknown
- Category Engine Sensors
Dimensions
Length | 43.32 mm |
Maximum Diameter | 23.93 mm |
Thread Size | M12-1.5 |
Details
Terminal Type | Blade Bullet |
Connector Gender | Female |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13203 (13203)
- EMPI AXLES/BOOTS Throttle Cable Extend Kit, 00-3171-0 (00-3171-0)
- ILC Replacement for HONDA HONDA 18HP #GXV610 SMALL ENGINE STARTER (WX-T636-6)
- VALVOLINE Valvoline, All Fleet Plus, 15W-40, 1 Qt (894077)
- URO PARTS Coolant Level Sensor Cool Level Sns, 1245400244 (1245400244)
- URO PARTS Oil Level Sender Oil Level Sns, 12617508003 (12617508003)
- URO PARTS Oil Pressure Sender, 92860620301 (92860620301)
- URO PARTS Oil Pressure Sensor, 12617592532 (12617592532)
- URO PARTS WATER TEMPERATURE SENDER (059919501A)
- URO PARTS Oil Pressure Sender, 90174155101 (90174155101)
- BOSCH Oxygen Sensor 2011-2014 Ford F-150 5.0L 6.2L, 18069 (18069)
- Uro Parts Engine Sensors