Shop All Engine Sensors
Uro Parts
Oil Pressure Sender, 92860620301
Mfr # 92860620301
Zoro # G5866048
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Connectors 2
- Terminal Type Spade
- Connector Shape Spade
- Connector Gender Male
- Number of Terminals 2
Product Information
- Brand Uro Parts
- MFR # 92860620301
- Zoro # G5866048
- Country of Origin Unknown
- Category Engine Sensors
Details
Number of Connectors | 2 |
Terminal Type | Spade |
Connector Shape | Spade |
Connector Gender | Male |
Number of Terminals | 2 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE BX/25 STEEL WHEEL WEIGHTS (P225FE)
- EXTREME MAX Extreme Max 3006.6765 Stainless Steel Open-Base Herreshoff Cleat - 6” (3006.6765)
- BALDWIN FILTERS Hydraulic Filter, 5-1/16 x 10-3/4 In (BT9345)
- ILB GOLD Starter, Replacement For Wai Global 31270N (31270N)
- URO PARTS Coolant Level Sensor Cool Level Sns, 1245400244 (1245400244)
- URO PARTS Oil Pressure Sender, 90174155101 (90174155101)
- URO PARTS URO 34351165579 Disc Brake Pad Wear Sensor (34351165579)
- URO PARTS WATER TEMPERATURE SENDER (059919501A)
- URO PARTS Oil Level Sender Oil Level Sns, 12617508003 (12617508003)
- URO PARTS Oil Pressure Sensor, 12617592532 (12617592532)
- PERFORMANCE TOOL Oxygen Sensor Thread Chaser, W84006 (W84006)
- Uro Parts Engine Sensors