Shop All Automotive Relay & Control Modules
Uro Parts
Oe Style Green Wiper Relay, Ywb10031
Mfr # YWB10031
Zoro # G2102481
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Connector Type Male
- Mounting Style 1/4" Male Tabs
- Terminal Type Blade
- Number of Terminals 5
Product Information
- Brand Uro Parts
- MFR # YWB10031
- Zoro # G2102481
- Country of Origin Unknown
- Category Automotive Relay & Control Modules
Details
Voltage | 12V |
Connector Type | Male |
Mounting Style | 1/4" Male Tabs |
Terminal Type | Blade |
Number of Terminals | 5 |
Amperage | 30A |
Duty Rating | Continuous Duty |
Terminal Gender | Male |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- POWER SERVICE Diesel Kleen 80Oz (3064)
- POWER SERVICE Gelled Diesel Fuel Additive, 64 oz Size (PS008064)
- AME Tire Swab, 14.5" (79020)
- URO PARTS OVERLOAD PROTECTION RELAY (2015403745)
- STANDARD IGNITION Circuit Opening Relay, Ry-299 (RY-299)
- AFTERMARKET Fits Bosch Relay (BOS-0986AH0251-JN)
- AFTERMARKET Hella Mini Relay (HLA-003530001-JN)
- GROTE 12-Lamp Electromchncl Flasher-3 Tm- Rtl, 44540-5 (44540-5)
- BOSCH Relay, 0986Ah0611 (0986AH0611)
- DENSO Multi Purpose Relay, 567-0047 (567-0047)
- Uro Parts Automotive Relay & Control Modules