Shop All Engine Components
Uro Parts
Engine Oil Separator, 079103464F
Mfr # 079103464F
Zoro # G3949194
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Ports 3
- Port Width 39 mm
- Port Length 132.22 mm
- Port Outside Diameter 34.32 mm
Product Information
- Brand Uro Parts
- MFR # 079103464F
- Zoro # G3949194
- Country of Origin Unknown
- Category Engine Components
Dimensions
Port Width | 39 mm |
Port Length | 132.22 mm |
Port Outside Diameter | 34.32 mm |
Details
Number of Ports | 3 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUXEDO 15-C F150 5FT 6IN PRO X15 TONNEAU COVER BLACK (1497701)
- STAR BRITE 32 Oz.Bilge Cleaner, #80532 (80532)
- GARMIN Marine Network Adapter Cable - Small (Female) to Large (010-12531-10)
- STENS Ignition Coil For Stihl FS120, FS200, FS250, FS300, FS350 4134 400 1301; (600-982)
- URO PARTS Expansion Tank, 1K0121407A (1K0121407A)
- URO PARTS Engine Mount, 8E0199379BG (8E0199379BG)
- URO PARTS Audi-Vw Fan Blade, 058121301B (058121301B)
- URO PARTS 09-15 Audi A4-A5 Inc Quattro:Left Auxiliary Fan, 8K0959455K (8K0959455K)
- URO PARTS Engine Mount, C18556 (C18556)
- URO PARTS EXPANSION TANK MOUNTING PLATE (17101439110)
- CRP PRODUCTS Audi A4 96-97 V6 2.8L Rubber Mount, Avb0370R (AVB0370R)
- Uro Parts Engine Components