Shop All Fuel Pump Modules
Uro Parts
05-99 Vw Beetle 1781/05-98 Vw Beetle 84/ Elec Fuel Pump, 1J0919087J
Mfr # 1J0919087J
Zoro # G4642868
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fuel Sending Unit; Gasket
- Pump Type Electric
- Outlet Type Quick Disconnect
- Maximum Pressure 45 psi
- Connector Gender Male
Product Information
- Brand Uro Parts
- MFR # 1J0919087J
- Zoro # G4642868
- Country of Origin Unknown
- Category Fuel Pump Modules
Dimensions
Outlet Thread Diameter | 0.31 in |
Inlet Thread Diameter | 0.31 in |
Details
Includes | Fuel Sending Unit; Gasket |
Pump Type | Electric |
Outlet Type | Quick Disconnect |
Maximum Pressure | 45 psi |
Connector Gender | Male |
Inlet Type | Quick Disconnect |
Maximum Flow Rating | 40 GPH |
Minimum Pressure | 5 psi |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Gold/White Double Braid, 1/2" x 600', 1/2" x 600' (40170)
- GATES Flex Fuel Regular Fuel Cap, 31838Y (31838Y)
- MSD IGNITION W/S S/C GM 366-454 W/HEI CAP (35379)
- TIMKEN TIMKEN SEAL (204013)
- URO PARTS Fuel Tank Vent, 3501350 (3501350)
- URO PARTS Fuel Tank Sending Unit, 1075420804 (1075420804)
- URO PARTS Fuel Sending Unit, 1367253 (1367253)
- URO PARTS Fuel Tank Breather Valve, 13901433603 (13901433603)
- URO PARTS Fuel Tank Sending Unit, 1235420404 (1235420404)
- URO PARTS Fuel Tank Sending Unit, 1235420604 (1235420604)
- DELPHI Fuel Pump Module Assembly 2003-2004 Ford Focus 2.0L (FG1342)
- Uro Parts Fuel Pump Modules