Shop All Cell Phone Cases
Urban Armor Gear
Monarch Pro Case for Samsung Galaxy S23 Ultra, Silver
Mfr # 214140113333
Zoro # G709093775
product price: $74.95
/ea
$74.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Urban Armor Gear
- MFR # 214140113333
- Zoro # G709093775
- UPC # 840283907401
- Country of Origin China
- Category Cell Phone Cases
Description
Urban Armor Gear UAG Monarch Pro Magnetic Case The quintessential, all-terrain, rugged protective case now available with built-in MagSafe module. Monarch Pro is equipped with premium materials for premium protection. Starring 5-layers: a shock-resistant core, an unmistakable signature armor frame, layered with carbon fiber/leather, a polycarbonate shear plate, alloy metal hardware, and impact-resistant rubber surround. The strong built-in magnetic module is compatible with most 3rd party magnetic chargers. Uncompromised and classic Urban Armor Gear DNA built to go further. Product Features: Built-in magnet module for faster wireless charging 25 ft. Drop protection 7.6 meters 5 layers of protection Traction grip and oversized tactile buttons Precise cutouts for full and easy access to device features Raise screen surround Integrated lanyard anchor lanyard not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEAMSPA Blue Tooth Hands Free Speaker (G-SPPH-GR)
- BESTLINK NETWARE CAT6 Solid Wire Bulk CMR Cable- 1000ft- White (101000WT)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- MONOPRICE DVI-A Dual Link Male to HD15(VGA) Female Adapter (Gold Plated) (2396)
- URBAN ARMOR GEAR Pathfinder Case for Samsung Galaxy S23 Ultra, Black (214137114040)
- URBAN ARMOR GEAR Civilian Case for Samsung Galaxy S23 Ultra, Black (214136114040)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23, Midnight Camo (214122114061)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Ultra, Midnight Camo (214137114061)
- URBAN ARMOR GEAR Pathfinder SE Case for Samsung Galaxy S23 Plus, Midnight Camo (214132114061)
- URBAN ARMOR GEAR Monarch Pro Case for Samsung Galaxy S23 Ultra, Carbon Fiber (214140114242)
- TOUGHTESTED 3XL Phone Case for Extra-Large Devices (TT-3XL-BK)
- Urban Armor Gear Cell Phone Cases