Shop All Tapered Roller Bearings
Urb
Tapered Roller Set, 3.625in. Bore
Mfr # 598/592A UNM
Zoro # G2074950
product price: $87.49
/ea
Free Shipping & Returns
$87.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.625
- Temp. Range (F) -20 to 250
- Bore (mm) 92.075000000000003
- Cage Material Steel
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 598/592A UNM
- Zoro # G2074950
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.625 |
Details
Item | Tapered Roller Bearing Set |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 92.075000000000003 |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Type | Inch Series |
Description
Tapered Roller Set,3.625in. Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Tapping Fluid, 5 gal. (TAPLT/5)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MDT9)
- FESTO Push-In Y-Connector QSY-10 (QSY-10)
- BONOMI Pneumatic, Actuated Flanged, Ball Valve, SS (8P766002-C1-2)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- TIMKEN TIM-33891, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 33891 (33891)
- TIMKEN TRB Single Cup <4 OD, 3331-2 (3331-2)
- NTN Tapered Roller Bearing Cone, M86649 (M86649)
- Urb Tapered Roller Bearings