Shop All Tapered Roller Bearings
Urb
Tapered, 90mm Bore, 160mm OD, 32.5mm, W
Mfr # 30218P5
Zoro # G2074460
product price: $393.99
/ea
Free Shipping & Returns
$393.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.54
- Bore (mm) 90
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Cage Material Steel
Product Information
- Brand Urb
- MFR # 30218P5
- Zoro # G2074460
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.54 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 90 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Description
Tapered, 90mm Bore, 160mm OD, 32.5mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 3-1/2 In Bore, 10 In Stroke (288-351)
- CHICAGO DIE CASTING V-Groove Pulley, 3/8 In Bore, 2 In Od, 1-3/4 In Dia Pitch, 1/2 In W X 11/32 In Thick Belt, Zinc (200A)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- CONTINENTAL CONTITECH 1" ID x 200 ft. PVC Air Hose 250 PSI BL (PLB10025-200)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- TIMKEN TIM-LM104911A, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, LM104911A (LM104911A)
- TIMKEN TIM-JL69349, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, JL69349 (JL69349)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM501349N)
- Urb Roller Bearings