Shop All Tapered Roller Bearings
Urb
Tapered, 80mm Bore, 140mm OD
Mfr # 30216 A
Zoro # G2074558
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 3.15
- Lubrication Light Oil Preservative
- Cage Material Steel
- Bore (mm) 80
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 30216 A
- Zoro # G2074558
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 3.15 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Bore (mm) | 80 |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered, 80mm Bore, 140mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 3/4 In, 120VAC (B824BB553A)
- NEW DEPARTURE HYATT Single Row Ball Bearings (3207)
- CARLISLE BX35 Gold-Ribbon Cog-Belt (BX35)
- TRITAN Double Riveted Chain, 08B, Double Strand, 10 Ft. (08B-2 X 10FT)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- NSK NSK 31305 G5, Tapered Roller Metric Type (31305 G5)
- TIMKEN TIM-41125, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 41125 (41125)
- TIMKEN TIM-352, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 352 (352)
- Urb Roller Bearings