Shop All Tapered Roller Bearings
Urb
Tapered, 75mm Bore, 160mm OD, 40mm, W
Mfr # 31315 A
Zoro # G2074576
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.95
- Bore (mm) 75
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 31315 A
- Zoro # G2074576
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.95 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 75 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Description
Tapered, 75mm Bore, 160mm OD, 40mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- RULAND Shaft Collar, Clamp, 2Pc, 15mm, Steel (MSP-15-F)
- TIMKEN TIM 710329, Bearing Equipment Or Accessory, Small Bore Inch Seal (710329)
- CONTINENTAL CONTITECH 3/3VX400 Banded Cogged V-Belt, 40" Outside Length, 1-9/64" Top Width, 3 Ribs (3/3VX400)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- TRITAN Metric Tapered Roller Bearing, 30mm Bore Dia., 62mm Outside Dia., 21.25mm Width (32206)
- TIMKEN TIM 27620#3 .039, Tapered Roller Bearing 48 Od, Trb Single Cup Precision 48 Od (27620#3 .039)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88542)
- Urb Tapered Roller Bearings