Shop All Tapered Roller Bearings
Urb
Tapered, 70mm Bore, 125mm OD, Abec 5
Mfr # 32214P5
Zoro # G2074591
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.76
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Cage Material Steel
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 32214P5
- Zoro # G2074591
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.76 |
Details
Item | Tapered Roller Bearing |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Cage Material | Steel |
Agency Compliance | ABMA |
Bore (mm) | 70 |
Description
Tapered, 70mm Bore, 125mm OD, Abec 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPC EAGLE BEARING - BALL 6001-2RS - 12 X 28 X 8 (CUVR46942)
- INGERSOLL-RAND Air/Oil Separator, Rotary (54749247)
- ZORO SELECT QD Bushing, Series SH, Bore 24mm (SH24MM)
- SOLAS Mercury Thrust Washer, D-Series (8101114)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- NTN NTN 41125, Tapered Roller Bearing Cone 1125 In Id X 0955 In W (41125)
- TIMKEN TIM-09076, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 09076 (09076)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.15 In Od X 0.8125 In W; Case Carburized Steel (26830)
- Urb Tapered Roller Bearings