Shop All Tapered Roller Bearings
Urb
Tapered, 65mm Bore, 140mm OD, 36mm, W
Mfr # 31313 A
Zoro # G2074628
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.56
- Bore (mm) 65
- Lubrication Light Oil Preservative
- Cage Material Steel
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 31313 A
- Zoro # G2074628
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.56 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 65 |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Agency Compliance | ABMA |
Temp. Range (F) | -20 to 250 |
Description
Tapered, 65mm Bore, 140mm OD, 36mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Fitting, Straight, 3/8 In Hose, 9/16-18 JIC (1AA6FJ6)
- WEATHERHEAD Street Elbow 3/8 In Brass (3350X6)
- QUICK FITTING STRAIGHT COUPLING 1/2 X 1/2 IN (LF811)
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TRB Multi-Bearing Kit <4 OD, SET123-2 (SET123-2)
- NTN Tapered Roller Bearing Cone, JM822049 (JM822049)
- BOWER Tapered Roller Bearing Cup - Single Cup; 2.844 In Od X 0.625 In W; Case Carburized Steel (16284)
- Urb Roller Bearings