Shop All Tapered Roller Bearings
Urb
Tapered, 65mm Bore, 120mm OD, 24.75mm, W
Mfr # 30213P5
Zoro # G2074637
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.56
- Agency Compliance ABMA
- Cage Material Steel
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
Product Information
- Brand Urb
- MFR # 30213P5
- Zoro # G2074637
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.56 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Bore (mm) | 65 |
Description
Tapered, 65mm Bore, 120mm OD, 24.75mm,W
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 20 GPM, 3000 PSI (925580Q)
- SPEEDAIRE Rotor Blade, PK4 (TT15026G)
- COXREELS Spring Driven Reel Less Hose, 4" Hose Dia., 40 ft. Length (328-440)
- ENERPAC P18P39 Standard Repair Kit (P39K50)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TIM 619, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od (619)
- NTN Tapered Roller Brg Cone - 1.75 In Id X 0.675 In W (4T-12175)
- TIMKEN Tapered Roller Bearing 4-8 OD, TRB Single Cone 4-8 OD (598)
- Urb Roller Bearings