Shop All Tapered Roller Bearings
Urb
Tapered, 60mm Bore, 95mm OD
Mfr # 32012XP5
Zoro # G2074661
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.36
- Cage Material Steel
- Bore (mm) 60
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Product Information
- Brand Urb
- MFR # 32012XP5
- Zoro # G2074661
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 2.36 |
Details
Item | Tapered Roller Bearing |
Cage Material | Steel |
Bore (mm) | 60 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered,60mm Bore,95mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 50/10 MFD, 370V, Round (6FLR1)
- BANDO Dxl Timing Belt, 320Dxl037G (320DXL037G)
- DYNABRADE Conductive Hose Cuff (31909)
- BESTORQ 3M Timing Belts (207-3M-15)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- NTN NTN L45449, Tapered Roller Bearing Cone 11417 In Id X 058 In W (L45449)
- TIMKEN TIM-30305, Tapered Roller Bearing 4 Od, Trb Metric Assembly 4 Od, 30305 (30305)
- TIMKEN TIM-342, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 342 (342)
- Urb Roller Bearings