Shop All Tapered Roller Bearings
Urb
Tapered, 50mm Bore, 110mm OD
Mfr # 32310 A
Zoro # G2074707
product price: $58.45
/ea
$58.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.97
- Bore (mm) 50
- Lubrication Light Oil Preservative
- Temp. Range (F) -20 to 250
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 32310 A
- Zoro # G2074707
- UPC # 04012801047289
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 1.97 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 50 |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered,50mm Bore,110mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Assy., 29.25 mm (4T-30310D)
- ARO Filter-Regulator, 3/4", NPT, 173 scfm (P39354-610)
- FOSTER Auto Socket, 1/4" MPT, Brass (FM3103)
- DODGE Tigear-2 Reducers And Accessories, 17Q15L56 TIGEAR-2 REDUCER (17Q15L56 TIGEAR-2 REDUCER)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- NTN NTN 27881, Tapered Roller Bearing Cone 15 In Id X 08244 In W (27881)
- KOYO Medium Taper 2-4'' 50.9-101.6 (HM88610-N)
- TIMKEN TIM-17244, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 17244 (17244)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3 In Od X 0.8125 In W; Case Carburized Steel (26823)
- Urb Tapered Roller Bearings