Shop All Tapered Roller Bearings
Urb
Tapered, 25mm Bore, 62.72mm OD
Mfr # 32305 A
Zoro # G2074786
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.98
- Temp. Range (F) -20 to 250
- Bore (mm) 25
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Product Information
- Brand Urb
- MFR # 32305 A
- Zoro # G2074786
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.98 |
Details
Item | Tapered Roller Bearing |
Temp. Range (F) | -20 to 250 |
Bore (mm) | 25 |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Cage Material | Steel |
Description
Tapered,25mm Bore,62.72mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERDRIVE QD Bushing, Series SD, 1-15/16" Bore (SD-1-15/16)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (3GD42)
- BANDO 1905 mm Outside Length, 10 mm Top Width, 1 Ribs (3VX750)
- SUPCO Molded Cogged V Belt, BX80 (BX80)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- NTN Tapered Roller Bearing Cone, 15126 (15126)
- TIMKEN TRB Single Cone <4 OD, NP599742-70902 (NP599742-70902)
- TIMKEN TIM-2690, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 2690 (2690)
- Urb Tapered Roller Bearings