Shop All Tapered Roller Bearings
Urb
Tapered, 20mm Bore, 52mm OD, 16.25mm, W
Mfr # 30304 A
Zoro # G2074801
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.79
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 20
- Cage Material Steel
Product Information
- Brand Urb
- MFR # 30304 A
- Zoro # G2074801
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.79 |
Details
Item | Tapered Roller Bearing Cup |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 20 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered Roller Bearing Cup
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC REB10, Base Clevis Eye for 10 ton Cylinders (REB10)
- PARKER Quick Connect, Plug, 1/4" Body, 3/8" Barb (TL-254-6HB)
- ALEMITE Grease Fitting Zerk, 1/8"-27 NPTF Female (A1618)
- SMC Flow Control Valve, 5/32 In Tube, 1/8 In (AS2201F-N01-03SD)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- KOYO Medium Taper 2-4'' 50.9-101.6 (LM806649)
- TIMKEN TIM-49368, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 49368 (49368)
- NTN Tapered Roller Bearing Cones (M12649)
- Urb Tapered Roller Bearings