Shop All Tapered Roller Bearings
Urb
Tapered, 17mm Bore, 47mm OD
Mfr # 30303 A
Zoro # G2074829
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.669
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
- Bore (mm) 17
- Cage Material Steel
Product Information
- Brand Urb
- MFR # 30303 A
- Zoro # G2074829
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 0.669 |
Details
Item | Tapered Roller Bearing |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Bore (mm) | 17 |
Cage Material | Steel |
Temp. Range (F) | -20 to 250 |
Description
Tapered,17mm Bore,47mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY SPOOL FLEXZILLA 1/2"x250' BULK PLASTIC (LMHFZ12250YW)
- INGERSOLL-RAND Socket Retainer Kit (2115-K425)
- DAYTON Capacitor-Start General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (6K122)
- DAYTON Motor Dual Run Cap, 80/5 MFD, 440V, Round (2MEK9)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- TIMKEN TIM-3781, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 3781 (3781)
- TIMKEN TIM-28622 3110-00-100-0567, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 28622 3110001000567 (28622 3110-00-100-0567)
- TIMKEN TIM-1680, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 1680 (1680)
- Urb Roller Bearings