Shop All Tapered Roller Bearings
Urb
Tapered, 140mm Bore, 250mm OD, Abec 5
Mfr # 30228P5
Zoro # G2074865
product price: $1,359.99
/ea
Free Shipping & Returns
$1,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5.51
- Bore (mm) 140
- Temp. Range (F) -20 to 250
- Lubrication Light Oil Preservative
- Agency Compliance ABMA
Product Information
- Brand Urb
- MFR # 30228P5
- Zoro # G2074865
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 5.51 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 140 |
Temp. Range (F) | -20 to 250 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Cage Material | Steel |
Description
Tapered,140mm Bore,250mm OD,Abec 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Conventional V-Belt B Type, 21/32" x 90" (B90)
- TSUBAKI Sprocket , 40 Chain Size, 3/4 Bore Dia., 36 # of Teeth (40B36)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Hex Union (5305X04X04)
- DAYTON BX42 Cogged V-Belt, 45" Outside Length, 21/32" Top Width, 1 Ribs (6A125)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- KOYO Medium Taper 2-4'' 50.9-101.6 (32009)
- NTN Taper Roller Bearing Cone, 1.000 Bore In (4T-L44643)
- TIMKEN TIM-A4049, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, A4049 (A4049)
- Urb Roller Bearings