Shop All Tapered Roller Bearings
Urb
Tapered, 110mm Bore, 170mm OD
Mfr # 32022XP5
Zoro # G2074917
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 4.33
- Bore (mm) 110
- Cage Material Steel
- Agency Compliance ABMA
- Lubrication Light Oil Preservative
Product Information
- Brand Urb
- MFR # 32022XP5
- Zoro # G2074917
- Country of Origin Romania
- Category Tapered Roller Bearings
Dimensions
Bore Dia. (In.) | 4.33 |
Details
Item | Tapered Roller Bearing |
Bore (mm) | 110 |
Cage Material | Steel |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Temp. Range (F) | -20 to 250 |
Description
Tapered,110mm Bore,170mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS GP Motor, 7 1/2 HP, 1,775 RPM, 230/460V (TCA5P52AE211GAA009)
- DODGE Setscrew Ball Bearings, SCB Pillow Block, P2B-SCB-106 (123867 1-3/8 SCB PB)
- BALDOR-RELIANCE 5Hp, 1750Rpm, 3Ph, 60Hz, 184T, 3640M, Opsb, F1, EHM3218T-8 (EHM3218T-8)
- POWERMATE Pressure Regulator, w/Gauge, 1/4" NPT (019-0351CT)
- URB Tapered, 30mm Bore, 75mm OD (32306 A)
- URB Tapered, 65mm Bore, 120mm OD (30213 A)
- URB Tapered, 85mm Bore, 150mm OD, 30.5mm, W (30217P5)
- URB Tapered, 50mm Bore, 110mm OD (32310 A)
- TRITAN Tapered Roller Bearing, Cone, 0.75-in. Bore Dia., 1.5-in. Outside Dia., 0.75-in. Width (09067)
- TIMKEN TIM-28920, Tapered Roller Bearing 48 Od, Trb Single Cup 48 Od, 28920 (28920)
- PEER Tapered Roller Bearing Cone (LM11949)
- Urb Roller Bearings