Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 85mm Bore, 180mm OD
Mfr # 22317 KMBW33 C3
Zoro # G2075206
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 3.3465
- Bore Dia. (mm) 85
- Outside Dia. (In.) 7.0866
- Outside Dia. (mm) 180
Product Information
- Brand Urb
- MFR # 22317 KMBW33 C3
- Zoro # G2075206
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 3.3465 |
Bore Dia. (mm) | 85 |
Outside Dia. (In.) | 7.0866 |
Outside Dia. (mm) | 180 |
Width (In.) | 2.3622 |
Width (mm) | 60 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Static Load Capacity (N) | 620002 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (Lb.) | 112404 |
Static Load Capacity (Lb.) | 139382 |
Dynamic Load Capacity (N) | 499998 |
Series | 2200 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Spherical Dbl Row, 85mm Bore, 180mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1610 X 1 3/8-KW Taper Lock Bushing (1610X1-3/8)
- SMC Female Elbow, 90 Deg, 1/4 in., TubexFNPT (KQ2LF07-36A)
- CONTINENTAL CONTITECH 5VX650 Cogged V-Belt, 65" Outside Length, 5/8" Top Width, 1 Ribs (5VX650)
- SMC Male Adapter, 5/32 in., TubexUNF (KQ2H03-32A)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 23030 CC C4 W33, Spherical Roller Bearings (23030 CC C4 W33)
- COMPONENT HARDWARE Stainless Steel Bearing Only for S52 (S52-X005)
- NACHI 23200 Spherical Roller Bearing, 23220EX1W33C3 (23220EX1W33C3)
- MOLINE BEARING Flange Brg, Spherical Roller, 3 1/2in Bore (19211308)
- SKF SKF-22317 CC W33, Spherical Roller Brgs, 22317 CC W33 (22317 CC W33)
- SKF Spherical Plain Bearing (GEZ300ES)
- Urb Roller Bearings