Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 50mm Bore, 90mm OD
Mfr # 22210 CW33C3
Zoro # G2075319
product price: $91.99
/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 1.9685
- Bore Dia. (mm) 50
- Outside Dia. (In.) 3.354
- Outside Dia. (mm) 90
Product Information
- Brand Urb
- MFR # 22210 CW33C3
- Zoro # G2075319
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 1.9685 |
Bore Dia. (mm) | 50 |
Outside Dia. (In.) | 3.354 |
Outside Dia. (mm) | 90 |
Width (In.) | 0.9055 |
Width (mm) | 23 |
Details
Type | Straight Bore |
Cage Material | Steel |
Dynamic Load Capacity (N) | 100000 |
Lubrication | Light Oil Preservative |
Static Load Capacity (N) | 120000 |
Static Load Capacity (Lb.) | 26977 |
Temp. Range (F) | -20 Degrees to 390 Degrees |
Item | Spherical Roller Bearing |
Series | 2200 |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 22481 |
Description
Spherical Dbl Row, 50mm Bore, 90mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Roller Chain Connecting Link#40SS, PK5 (40SS C/L)
- DDS Shaft Seal, 34 x 50 x 7 mm., TC, Nitrile Rubber (34507TC)
- GATES PowerGrip Timing Belts, 450H200 (450H200)
- FESTO Standards-Based Cylinder DSNU-25-125-PPS-A (DSNU-25-125-PPS-A)
- KOYO Spherical Roller Bearings (22309 RR-W33-C3)
- SKF SKF-22215 E/C3 W33, Spherical Roller Brgs, 22215 EC3 W33 (22215 E/C3 W33)
- NSK Spherical Roller Bearing (231/530CAMK E4 P55 S01)
- SKF SKF-22318 E CJ W33, Spherical Roller Brgs, 22318 E CJ W33 (22318 E CJ W33)
- SEALMASTER Mounted Cast Iron Four Bolt Flange Spherical Roller, USFB5000-207-C (USFB5000-207-C)
- SKF SKF-22215 E W33 C3, Spherical Roller Brgs, 22215 E W33 C3 (22215 E W33 C3)
- SKF Spherical Roller Bearing (22314 E W33)
- Urb Spherical Roller Bearings