Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 240mm Bore, 440mm OD
Mfr # 23248 MBW33 C3
Zoro # G2075599
product price: $4,489.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,489.99
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 9.4488
- Bore Dia. (mm) 240
- Outside Dia. (In.) 17.3228
- Outside Dia. (mm) 440
Product Information
- Brand Urb
- MFR # 23248 MBW33 C3
- Zoro # G2075599
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 9.4488 |
Bore Dia. (mm) | 240 |
Outside Dia. (In.) | 17.3228 |
Outside Dia. (mm) | 440 |
Width (In.) | 6.2992 |
Width (mm) | 160 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Agency Compliance | ABMA |
Lubrication | Light Oil Preservative |
Static Load Capacity (Lb.) | 860344 |
Static Load Capacity (N) | 3827001 |
Dynamic Load Capacity (Lb.) | 580232 |
Item | Spherical Roller Bearing |
Series | 2300 |
Dynamic Load Capacity (N) | 2581001 |
Description
Spherical Dbl Row, 240mm Bore, 440mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE NPT Connector, Black, 1/2", PK50 (59865-BLK)
- COXREELS Hand Crank, 1125 Series 1/2"ID, 7419-1 (7419-1)
- DURA-SURE TORQUE Timing Belt, S5M, 25 x 475mm PL, T95 (250-S5M-475)
- PARKER Filter Element, 10 Micron, 50 GPM, 3000 PSI (922624)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- CONSOLIDATED BEARINGS Spherical Roller Bearing, 21311E (21311E)
- SKF SKF 22212 VAD, Spherical Roller Bearings (22212 VAD)
- PEER BEARING Disc Harrow Square Bore Spherical Bearing 1.00 Square Id, 3.149 Od (PER W208PPB6)
- NSK Spherical Roller Bearing (23192 CAMKB3P55W507)
- SKF SKF 23044 CCK C3 W33, Spherical Roller Bearings (23044 CCK C3 W33)
- RHP Spherical Roller Bearing (22205 EJ W33 CN)
- Urb Roller Bearings