Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 160mm Bore, 60mmW
Mfr # 23032 KMBW33 C3
Zoro # G2075906
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 6.2992
- Bore Dia. (mm) 160
- Outside Dia. (In.) 9.4488
- Outside Dia. (mm) 240
Product Information
- Brand Urb
- MFR # 23032 KMBW33 C3
- Zoro # G2075906
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 6.2992 |
Bore Dia. (mm) | 160 |
Outside Dia. (In.) | 9.4488 |
Outside Dia. (mm) | 240 |
Width (In.) | 2.3622 |
Width (mm) | 60 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 238297 |
Agency Compliance | ABMA |
Static Load Capacity (N) | 1059998 |
Dynamic Load Capacity (N) | 609998 |
Item | Spherical Roller Bearing |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 137133 |
Series | 2300 |
Description
Spherical Dbl Row, 160mm Bore, 60mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Plant Master XTreme 300 LockOn (32011116)
- D&D 71 1/7" Outside Length, 2/3" Top Width, 1 Ribs (22705)
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 66" ) 9.5" x5" x2" (A-A64K)
- SPEEDAIRE Coupler Plug, (M)NPT, 1/4, Steel (30E716)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 22218 CCK/W33, Spherical Roller Bearings (22218 CCK/W33)
- FAG BEARINGS Axial SRB <= 170 Mm (29414E)
- TRITAN Spherical Roller Bearing, Staight Bore, Double Row, 70mm Bore Dia., 150mm Outside Dia., 35mm Width (21314 CAM/C3W33)
- TRITAN Spherical Roller, Sealed, 25mm Bore (SB22205/C3W33SS)
- SKF Spherical Roller Bearing (22316)
- MCGILL Sphere-Rol Sb, SB 22208 C3 W33 SS (SB 22208 C3 W33 SS)
- Urb Roller Bearings