Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 140mm Bore, 300mm OD
Mfr # 22328 KMBW33 C3
Zoro # G2075958
product price: $1,158.99
/ea
Free Shipping & Returns
$1,158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tapered Bore
- Bore Dia. (In.) 5.5118
- Bore Dia. (mm) 140
- Outside Dia. (In.) 11.811
- Outside Dia. (mm) 300
Product Information
- Brand Urb
- MFR # 22328 KMBW33 C3
- Zoro # G2075958
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.5118 |
Bore Dia. (mm) | 140 |
Outside Dia. (In.) | 11.811 |
Outside Dia. (mm) | 300 |
Width (In.) | 4.0157 |
Width (mm) | 102 |
Details
Type | Tapered Bore |
Cage Material | Bronze |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Static Load Capacity (N) | 1870001 |
Series | 2200 |
Item | Spherical Roller Bearing |
Dynamic Load Capacity (N) | 1359999 |
Dynamic Load Capacity (Lb.) | 305740 |
Static Load Capacity (Lb.) | 420393 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Description
Spherical Dbl Row, 140mm Bore, 300mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK3020)
- VIAIR Reducer, 1/4" M to 1/8" M, NPT (92811)
- TOMPKINS Hydraulic Fitting-Steel10FJ-06MJ (2406-10-06)
- ARO Filter, 1/4"Air Inlet, NPT, 49 scfm, 150psi (F35121-401)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- SKF SKF 22238 CY W33, Spherical Roller Bearings (22238 CY W33)
- NACHI R-Series Bearing, R6-2RSMC3 (R6-2RSMC3)
- SKF SKF-22318 E CJ W33, Spherical Roller Brgs, 22318 E CJ W33 (22318 E CJ W33)
- QA1 Spherical Bearing, Bore Dia. 0.3750 In. (COM6)
- FAG BEARINGS Radial SRB > 540 Mm <= 900 Mm (231/500B 809369)
- IGUS Polymer Ball Bearing, 10 mm, Glass (B6000B1G)
- Urb Spherical Roller Bearings