Shop All Spherical Roller Bearings
Urb
Spherical Dbl Row, 130mm Bore, 210mm OD
Mfr # 24126 MBW33C3
Zoro # G2076000
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Straight Bore
- Bore Dia. (In.) 5.1181
- Bore Dia. (mm) 130
- Outside Dia. (In.) 8.2677
- Outside Dia. (mm) 210
Product Information
- Brand Urb
- MFR # 24126 MBW33C3
- Zoro # G2076000
- Country of Origin Romania
- Category Spherical Roller Bearings
Dimensions
Bore Dia. (In.) | 5.1181 |
Bore Dia. (mm) | 130 |
Outside Dia. (In.) | 8.2677 |
Outside Dia. (mm) | 210 |
Width (In.) | 3.1496 |
Width (mm) | 80 |
Details
Type | Straight Bore |
Cage Material | Bronze |
Item | Spherical Roller Bearing |
Series | 2400 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Static Load Capacity (Lb.) | 193336 |
Agency Compliance | ABMA |
Dynamic Load Capacity (N) | 450000 |
Static Load Capacity (N) | 860001 |
Lubrication | Light Oil Preservative |
Dynamic Load Capacity (Lb.) | 101164 |
Description
Spherical Dbl Row, 130mm Bore, 210mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Rubber Hose Stopper For HSR50, HSR80 and HSR90 Hose Reel fits 1/2 Inch Hose (HSR90-RS8)
- BRENNAN INDUSTRIES 05MJ-04MP Straight Long (2.25 OAL) (2404-L-05-04)
- BAILEY HYDRAULICS Seal Kit Cylinders 4 Bore, 2 Rod Diameter, 3000 PSI, 204018 (204018)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- URB Spherical Dbl Row, 50mm Bore, 90mm OD (22210 CW33C3)
- FAG BEARINGS Radial SRB > 320 Mm <= 540 Mm (23144 E1C3)
- MTK Spherical Roller Bearing, 300mm Bore, Outside Dia. (mm): 540 (22260 CAW33/C3)
- FAG BEARINGS Radial SRB <= 170 Mm (22311 E1-K C3)
- SKF SKF-23034 CC W33, Spherical Roller Brgs, 23034 CC W33 (23034 CC W33)
- NACHI R-Series Bearing, R10-2RSMC3 (R10-2RSMC3)
- TORRINGTON 22308 KCJ W33, Spherical Roller Bearings, Srb 400Mm Od Timken (22308 KCJ W33)
- Urb Roller Bearings