Shop All Radial Ball Bearings
Urb
Self Aligning Ball, 60mm Bore
Mfr # 2312K
Zoro # G2076335
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Cage Material 52100 Steel
- Bore Dia. 60mm
- Outside Dia. 130mm
- Width 46mm
Product Information
- Brand Urb
- MFR # 2312K
- Zoro # G2076335
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 60mm |
Outside Dia. | 130mm |
Width | 46mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Industry Number | 2312K |
Max. RPM | 4300 |
Lubrication | Light Oil Preservative |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Self Aligning Ball, 60mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, 1 In. Pipe, 110 cfm (H2G-J)
- SCHLAGE COMMERCIAL Post L583212 (L583212)
- D&D 64" Outside Length, 7/8" Top Width, 1 Ribs (C60)
- DODGE 3030 X 2 3/8-KW Taper Lock Bushing (3030 X2-3/8 KW 5/8X5/16)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6206 NSL)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 618042RS (61804-2RS)
- NTN NTN 6303ZZ, RadialDeep Groove Ball Bearing 17 Mm Id X 47 Mm Od X 14 Mm W Double Shielded (6303ZZ)
- SKF SKF 6310ZJEM, Single Row Ball Bearings (6310ZJEM)
- NACHI 6200 Series, Single Row Radial/Deep Groove Ball Bearing, Sealed (6220 2NSL)
- SKF SKF-6207 2Z/C3 GJN, Single Row Ball Brgs, 6207 2ZC3 GJN (6207 2Z/C3 GJN)
- Urb Ball Bearings