Shop All Radial Ball Bearings
Urb
Self Aligning Ball, 40mm Bore, 80mm OD
Mfr # 2208 KC3
Zoro # G2076378
product price: $40.15
/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Bore Dia. 40mm
- Cage Material 52100 Steel
- Outside Dia. 80mm
- Width 23mm
Product Information
- Brand Urb
- MFR # 2208 KC3
- Zoro # G2076378
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 40mm |
Outside Dia. | 80mm |
Width | 23mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Industry Number | 2208K |
Lubrication | Light Oil Preservative |
Max. RPM | 7500 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Description
Self Aligning Ball, 40mm Bore, 80mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 06B Chain Size, 12 # of Teeth (06BS12H X 10)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- RULAND Coupling, 6 Beam Clamp, Bore 1/4 x 3/16 In (FCR12-4-3-A)
- WILKERSON Pneumatic Oil Filter, 1 In. NPT, 160 cfm (M30-08-M00)
- SKF SKF 5311, Double Row Ball Brgs, SKF 5311 (5311)
- KOYO Ball Bearing 53-100MM (6306)
- TRITAN Radial Ball Bearing, SS, 12mm, SS6001 2RS (SS6001 2RS FM222)
- NSK NSK 6201 C3, 6200 Series Single Row Deep Groove Ball Bearing (6201 C3)
- SKF 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 25mm ID x 47mm OD x 12mm W; Sealed (6005 2RSH/C3)
- PEER Pillow Block Cast Iron Standard Height With Wide Inner Ring Set Screw Locking Insert (UCP208-24)
- TRITAN Radial Ball Bearing, SS, 40mm, SS6008 2RS (SS6008 2RS FM222)
- Urb Radial Ball Bearings