Shop All Radial Ball Bearings
Urb
Self Aligning Ball, 30mm Bore
Mfr # 2206 KC3
Zoro # G2076396
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore
- Bore Dia. 30mm
- Cage Material 52100 Steel
- Outside Dia. 62mm
- Width 20mm
Product Information
- Brand Urb
- MFR # 2206 KC3
- Zoro # G2076396
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 30mm |
Outside Dia. | 62mm |
Width | 20mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Tapered Bore |
Cage Material | 52100 Steel |
Max. RPM | 9500 |
Industry Number | 2206K |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Description
Self Aligning Ball, 30mm Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 100 ft. PVC Air Hose 250 PSI BL (PLB07525-100)
- LEESON Washdown Motor, 1-1/2 HP, Face/Base, 145TC (121871.00)
- DODGE PX50 HF PARA-FLEX FLANGE (PX50HF)
- BUCK BOOST Transformer, 2KVA, 120 x 240 to 12/24 (J002K1EA1A02)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- SKF SKF 6200 2RSC3, Single Row Ball Bearings (6200 2RSC3)
- NTN NTN R12ZZ, RadialDeep Groove Ball Bearing 075 In Id X 1625 In Od X 04375 In W Double Shielded (R12ZZ)
- NACHI 6200 Series Deep Groove Radial Ball Brg, 6211-2NSEC3 (6211-2NSEC3)
- FAG BEARINGS FAG-6006 2RS C3, Deep Groove BBear, Single Row 90Mm, 6006 2RS C3 (6006 2RS C3)
- FAG BEARINGS Radial Bearing, Double Row, 15mm Bore (2202-2RS-TVH)
- SKF SKF-6218, Single Row Ball Brgs, 6218 (6218)
- Urb Ball Bearings