Shop All Radial Ball Bearings
Urb
Self Aligning, 75mm Bore, 160mm OD, 37mmW
Mfr # 1315 C3
Zoro # G2076201
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 75mm
- Cage Material 52100 Steel
- Outside Dia. 160mm
- Width 37mm
Product Information
- Brand Urb
- MFR # 1315 C3
- Zoro # G2076201
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 160mm |
Width | 37mm |
Details
Item | Self-Aligning Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 1315 |
Max. RPM | 3600 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil Preservative |
Description
Self Aligning, 75mm Bore,160mm OD, 37mmW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE BELTING Twisted O-Ring, 3/16, Clear, 10 L, PK50 (5050911)
- PARKER Filter Element, 5 Micron, 80 GPM, 150 PSI (926843Q)
- AEROQUIP Adpt, MNPT-MNPT, 1/2-14, Straight (2083-8-8S)
- TIMKEN Pillow Block Bearing, Ball, 1-1/4" Bore (VAS 1 1/4)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- SKF SKF 6001Z C3, Single Row Ball Bearings (6001Z C3)
- SKF Bearing, Bore 17mm, Industry 1203-ETN9 (1203 ETN9)
- SKF SKF 6216C3, Single Row Ball Bearings (6216C3)
- NTN Radial/Deep Groove Ball Bearing - 20 Mm Id X 42 Mm Od X 12 Mm W; Double Sealed (6004LLB C3)
- FAG BEARINGS FAG 6312, Deep Groove Ball Bear, SRow 90140Mm (6312)
- NTN Radial/Deep Groove Ball Brg - 0.375 In Id X 0.875 In Od X 0.2812 In W; Double Shielded (R6 2Z)
- Urb Radial Ball Bearings