Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 85mm Bore, 150mm OD
Mfr # 6217 C3
Zoro # G2076685
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Cage Material 52100 Steel
- Bore Dia. 85mm
- Outside Dia. 150mm
- Width 28mm
Product Information
- Brand Urb
- MFR # 6217 C3
- Zoro # G2076685
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 28mm |
Details
Item | Deep Groove Ball, 85mm Bore, 150mm OD |
Bearing Type | Open |
Cage Material | 52100 Steel |
Lubrication | Light Oil |
Temp. Range | -20 Degrees F to +390 Degrees F |
Max. RPM | 4300 |
Industry Number | 6217 |
Description
Deep Groove Ball, 85mm Bore, 150mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCENTRIC INTERNATIONAL Gear Pump, 2 Stage, 3600 RPM, 22 GPM (1080085)
- BRENNAN INDUSTRIES BSP PLUG AND MM PLUG KIT WITH PLASTIC BOX (KT1006-BSP)
- DAYTON Gearbelt, H, 140 Teeth, Length 70.0 In (1DHU5)
- DAYTON 6/B158 Banded V-Belt, 161-3/4" Outside Length, 4" Top Width, 6 Ribs (13W374)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- SKF SKF-6201 2Z/C3, Single Row Ball Brgs, 6201 2ZC3 (6201 2Z/C3)
- SKF Radial Ball Bearing, Sealed, 17mm Bore Dia (6303 2RS JEM)
- SKF SKF 6203 C3, Single Row Ball Bearings (6203 C3)
- SKF Single Row Ball Brgs (6001RS C4)
- TIMKEN Radial Bearing, Open, 50mm Bore (210KG)
- FAG BEARINGS FAG-6203B 2ZS, Deep Groove BBear, Single Row 90Mm, 6203B 2ZS (6203B 2ZS)
- Urb Radial Ball Bearings