Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 75mm Bore, 130mm OD
Mfr # 6215 C3
Zoro # G2076691
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 75mm
- Cage Material 52100 Steel
- Outside Dia. 130mm
- Width 25mm
Product Information
- Brand Urb
- MFR # 6215 C3
- Zoro # G2076691
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 75mm |
Outside Dia. | 130mm |
Width | 25mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Open |
Cage Material | 52100 Steel |
Max. RPM | 4800 |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil |
Industry Number | 6215 |
Description
Deep Groove Ball, 75mm Bore, 130mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Air Safety Valve, 3/4" (M) NPT Inlet (SRV530-34-200 sst)
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 225" (BB225)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Bearing Inserts, INS-SCM-208 RESALE (123362 INS-SCM-208)
- FESTO Push-In L-Fitting, Long QSLL-G1/8-6 (QSLL-G1/8-6)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- ORS Deep Groove Ball Bearing, 17mmBore, 35mm (6003 2RS NR C3 G93)
- SKF Double Row Ball Bearings (5211H 3110-00-554-6104)
- CONSOLIDATED BEARINGS Deep Groove Ball Bearing, 625 (625)
- SKF SKF-1201, Self Aligning Ball Brgs, 1201 (1201)
- NTN Radial Bearing, Shield, 0.1875 In. Bore (RA3ZZ/2AS)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap (6203N)
- Urb Ball Bearings