Shop All Radial Ball Bearings
Urb
Deep Groove Ball, 100mm Bore, 180mm OD
Mfr # 6220 C3
Zoro # G2076770
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Open
- Bore Dia. 100mm
- Cage Material 52100 Steel
- Outside Dia. 180mm
- Width 34mm
Product Information
- Brand Urb
- MFR # 6220 C3
- Zoro # G2076770
- UPC # 605790069161
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 100mm |
Outside Dia. | 180mm |
Width | 34mm |
Details
Item | Deep Groove Ball, 100mm Bore, 180mm OD |
Bearing Type | Open |
Cage Material | 52100 Steel |
Industry Number | 6220 (BBF) |
Temp. Range | -20 Degrees F to +390 Degrees F |
Lubrication | Light Oil |
Max. RPM | 3400 |
Description
Deep Groove Ball, 100mm Bore, 180mm OD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Gasket, Reservoir (DC4027167)
- FESTO Vacuum Filter VAF-DB-3/8 (VAF-DB-3/8)
- SKF SKF 6304 2ZJ, Single Row Ball Bearings (6304 2ZJ)
- ARO Manual Air Control Valve, 4-Way, 3/8in NPT (K213TM)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- FAG BEARINGS Deep Groove Ball Bear., S.Row >90<=140Mm (6213ZC3)
- SKF SKF-6207 2RS, Single Row Ball Brgs, 6207 2RS (6207 2RS)
- SKF SKF-6308 2Z, Single Row Ball Brgs, 6308 2Z (6308 2Z)
- MTK Ball Bearing, 10mm Bore, 30mm, 14mm, W (62200 2RS)
- TRITAN Radial Ball Bearing, PS, 35mm, 61807ZZ (61807 ZZ PRX)
- NSK NSK 6306ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6306ZZ C3)
- Urb Radial Ball Bearings