Shop All Radial Ball Bearings
Urb
Deep Groove, 85mm Bore, 2 Rubber Seals
Mfr # 6217K 2RS C3 MOD
Zoro # G2076509
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Tapered Bore - Sealed
- Bore Dia. 85mm
- Cage Material 52100 Steel
- Outside Dia. 150mm
- Width 28mm
Product Information
- Brand Urb
- MFR # 6217K 2RS C3 MOD
- Zoro # G2076509
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 85mm |
Outside Dia. | 150mm |
Width | 28mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Tapered Bore - Sealed |
Cage Material | 52100 Steel |
Industry Number | 6217K 2RS |
Max. RPM | 4200 |
Lubrication | Grade 2 Lithium Based Grease |
Temp. Range | -20 Degrees to 212 Degrees F |
Description
Deep Groove, 85mm Bore, 2 Rubber Seals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Bearings, Shielded, 6.00mm Bore Dia., Steel (L1360 ZZ SRL)
- DAYTON AC Gearmotor, 46.0 in-lb Max. Torque, 63 RPM Nameplate RPM, 230V AC Voltage, 1 Phase (1L521)
- THRIFCO PLUMBING 1/2 Inch Hose Barb x 1/2 Inch MIP Adapter (4400784)
- MILTON P Style Coupler, 3/8" Hose Barb, PK5 (1806-6)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- NTN NTN 6202LLB15.875, RadialDeep Groove Ball Brg 15875 Mm Id X 35 Mm Od X 11 Mm W Double Sealed, NTN 6202LLB15875 (6202LLB15.875)
- SKF SKF 6209 2Z/JEM HT51, Single Row Ball Bearings (6209 2Z/JEM HT51)
- SKF SKF-6204 2RS1 C3, Single Row Ball Brgs, 6204 2RS1 C3 (6204 2RS1 C3)
- MTK Ball Bearing, 40mm Bore, 68mm9mm, W (16008/C3)
- TRITAN Radial Ball Bearing, PS, 20mm, 6004 (6004/C3)
- FAFNIR Ball Bearings, Ball Deep Groove Radial <12 Od, Sealed (W203PP C7)
- Urb Radial Ball Bearings