Shop All Radial Ball Bearings
Urb
Deep Groove, 110mm Bore, Bronze Cage
Mfr # 6222MC3
Zoro # G2076615
product price: $275.99
/ea
Free Shipping & Returns
$275.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Type Machined Bronze Cage
- Bore Dia. 110mm
- Cage Material 52100 Steel
- Outside Dia. 200mm
- Width 38mm
Product Information
- Brand Urb
- MFR # 6222MC3
- Zoro # G2076615
- Country of Origin Romania
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 110mm |
Outside Dia. | 200mm |
Width | 38mm |
Details
Item | Radial Ball Bearing |
Bearing Type | Machined Bronze Cage |
Cage Material | 52100 Steel |
Lubrication | Light Oil Preservative |
Max. RPM | 4400 |
Temp. Range | -20 Degrees to 212 Degrees F |
Industry Number | 6222M |
Description
Deep Groove, 110mm Bore, Bronze Cage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Metric Sleeve Bearing, 12x18x12 L, PK5 (3FJU5)
- BAILEY Tie-rod Alternative Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod. (297122)
- BESTORQ 8M Timing Belts, 560-8M-30 (560-8M-30)
- TB WOODS L-Jaw Coupling Hub, AL070, Aluminum, 5/8" (AL07058)
- URB Self Aligning Ball, 40mm Bore, 80mm OD (2208 KC3)
- SKF SKF 6204Z, Single Row Ball Bearings (6204Z)
- SKF SKF 6310 2RS, Single Row Ball Bearings (6310 2RS)
- TRITAN Radial Ball Bearing, PS, 1.125In Bore Dia (1652 2RS PRX)
- SKF Bearing, Bore 30mm, Industry 6006-JEM (6006 JEM)
- NTN NTN 6207, RadialDeep Groove Ball Bearing 35 Mm Id X 72 Mm Od X 17 Mm W Open (6207)
- SKF SKF 6204NR JEM, Single Row Ball Bearings (6204NR JEM)
- Urb Ball Bearings