Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 90mm Bore, 140mmOD
Mfr # NN3018 KMNAP51W33
Zoro # G2076938
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 140mm
- Width 37mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NN3018 KMNAP51W33
- Zoro # G2076938
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 140mm |
Width | 37mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 50357 |
Lubrication | Light Oil Preservative |
Item | Cylindrical Roller Bearing |
Agency Compliance | ABMA |
Dynamic Load Capacity (Lb.) | 31698 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Tolerance | Abec5 |
Description
Cylindrical,Precision,90mm Bore,140mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 6 in Stroke, Round Body Double Acting (1.50DPSR06.00)
- TRITAN Pillow Block Bearing, Ball, 20mm Bore (UCP204-20MM)
- SCHLAGE COMMERCIAL Satin Chrome Thru Bolt L583120626 (L583120626)
- WILKERSON Compressed Air Filter, 5 micron Rating (F28-06-SK00B)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NJ307 C3 (NJ-307 C/3)
- MTK Cylindrical Roller Bearing, 55mm Bore, Width: 26mm (NN 3011 K-MNAP51W33)
- NACHI NJ300 Series Cylindrical Roller Bearing (NJ307 MY)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 7.625 Od 10.125 W 4.875 (AWRA232H)
- SKF Cylindrical Roller Bearings (NU320)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- Urb Roller Bearings