Shop All Cylindrical Roller Bearings
Urb
Cylindrical, Precision, 120mm Bore, 165mmOD
Mfr # NNU4924 MNAP51W33
Zoro # G2077087
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 120mm
- Outside Dia. 165mm
- Width 45mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NNU4924 MNAP51W33
- Zoro # G2077087
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 120mm |
Outside Dia. | 165mm |
Width | 45mm |
Outer Ring Inside Dia. (In.) | 4.7244000000000002 |
Outer Ring Inside Dia. (mm) | 120 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 73737 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 38217 |
Tolerance | Abec5 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Item | Cylindrical Roller Bearing |
Description
Cylindrical,Precision,120mm Bore,165mmOD
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Variable Freq Drive, 20 HP, 31A, 380-500VAC (DG1-34031FB-C21C)
- PRIMEFIT 3-Way HEX Manifold w/ 3 Couplers, Plug (M1406-5)
- ZORO SELECT A53 Outside55.2 Pitch54.3 (42W398)
- FESTO Pressure Sensor SDE5-D10-O-T14E-P-M8 (SDE5-D10-O-T14E-P-M8)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- BOWER Cylindrical Roller Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Open (MU1310CHL)
- CONSOLIDATED BEARINGS Cylindrical Roller Bearing, NU2211E M C3 (NU-2211E M C/3)
- AMERICAN ROLLER BEARING Inner Race, Cylindrical Roller Bearing, Id 2.756 Od 3.310 W 2.375 (AWIR214H)
- IKO Cylindrical Thrust Roller Bearing, Roller Assembly (AZK17023019 170 X230 X20)
- IKO Cross Roller Bearing, Mounting Holed, #CRBFV2512ATC1 (CRBFV2512ATC1)
- SKF SKF-NUP 208 ECP, Cylindrical Roller Brgs, NUP 208 ECP (NUP 208 ECP)
- Urb Cylindrical Roller Bearings