Shop All Cylindrical Roller Bearings
Urb
Cylindrical, 90mm Bore, 43mmW, OneDirection
Mfr # NJ318 EMA C3
Zoro # G2077260
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 90mm
- Outside Dia. 190mm
- Width 43mm
- Roller Material 52100 Steel
- Cage Material Bronze
Product Information
- Brand Urb
- MFR # NJ318 EMA C3
- Zoro # G2077260
- Country of Origin Romania
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 90mm |
Outside Dia. | 190mm |
Width | 43mm |
Outer Ring Inside Dia. (In.) | 3.5432999999999999 |
Outer Ring Inside Dia. (mm) | 90 |
Details
Roller Material | 52100 Steel |
Cage Material | Bronze |
Static Load Capacity (Lb.) | 58675 |
Temp. Range (F) | -40 Degrees to 212 Degrees |
Dynamic Load Capacity (Lb.) | 53279 |
Item | Cylindrical Roller Bearing |
Tolerance | Abec1 |
Lubrication | Light Oil Preservative |
Agency Compliance | ABMA |
Description
Cylindrical,90mm Bore,43mmW,OneDirection
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 51 1/2" Outside Length, 2/3" Top Width, 1 Ribs (B48.5/5L515)
- DAYTON B101 V-Belt, 104" Outside Length, 21/32" Top Width, 1 Ribs (6L216)
- OETIKER Hose Clamp, Stpls, 1-Ear, 66.3-69.5mm, SS (HCS1E-0695-7-SS/B)
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- URB Cylindrical, 50mm Bore, 2Pc Inner Ring (NUP210 ES C3)
- SKF Cylindrical Roller Bearings (NU310)
- IKO Cross Roller Bearing, Super Slim - Mounting Holed, #CRBTF305ATC1 (CRBTF305ATC1)
- FAG BEARINGS Cylindrial Roller Bearing. full complement > 120 mm <= 200 mm (NJ313EM C3)
- SKF Cylindrical Roller Bearing, Bore 25mm (NU 305 ECJ)
- NTN Cylindrical Bearing, 40mm Bore, 90mm OD (NJ308EG1C3)
- NTN Cylindrical Roller Brg - 30 Mm Id X 62 Mm Od X 16 Mm W; Open (MU1206TV)
- Urb Roller Bearings